Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54503
Zoro # G2845643
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Shank Dia. Shank Dia.: 0.318"
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54503
- Zoro # G2845643
- UPC # 697334545033
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Shank Dia. | Shank Dia.: 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Pitch Diameter Limit | H2 |
Thread Length | 1-1/8" |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Square Size | 0.2380 in |
65% Thread Drill Size | 17/64 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | F |
Description
Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Bottoming, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 5/32 (C69345)
- IRWIN DRILL BIT 1/8"" LEFT HAND (1789222)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X30, D1= 63, External Thread, Steel, Black Plastic, Cap Black (K0155.4A51X30)
- IDEAL Crimper and Connector Kit (33-750)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54351)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54331)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54923)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14798)
- Cleveland Straight Flute 4-Flute Taps