Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54331
Zoro # G2844998
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54331
- Zoro # G2844998
- UPC # 697334543312
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-24 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
Square Size | 0.1520 in |
Tap Length Standard | USCTI |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #23 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- PROTO 1/2 in Drive, 28mm Triple Square Metric Socket, 12 Points (J5428M)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C60776)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54512)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54321)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54470)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62061)
- Cleveland Straight Flute 4-Flute Taps