Cleveland

Straight Flute Hand Tap Bottoming, 3 Flutes


product price: $10.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 3/8"-24
  • Shank Dia. Shank Dia.: 0.381"
  • Tap Chamfer Bottoming
  • Tap Dimension Type Inch
  • Number of Flutes 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tap Thread Size 3/8"-24
Shank Dia. Shank Dia.: 0.381"
Tap Dimension Type Inch
Tap Size 3/8"
Overall Length 2-15/16"
Pitch Diameter Limit H3
Thread Length 1-1/8"
75% Thread Drill Size 8.50 mm
Tap Length Standard USCTI
65% Thread Drill Size R
Shank Length 1 11/16 in
55% Thread Drill Size 11/32 in
Thread Size 3/8"-24
Square Size 0.2860 in

Description

Straight Flute Tap, Thread Size 3/8 In.-24, UNF, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.