Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # C54276
Zoro # G2844779
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54276
- Zoro # G2844779
- UPC # 697334542766
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 3/8 in |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Tap Length Standard | USCTI |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Ball Knob, 303SS, 1/2-20"Thrd, 1-3/8" dia. (SSBK-048)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 4 pcs (32090)
- WERA Kraftform Kompakt Turbo I Imperial 1 (WER05057485001)
- DEWALT 9/16" x 16" x 18" SDS+ Hammer Bit (DW5444)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 Flutes (C54095)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54586)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (2403203)
- Cleveland Straight Flute 3-Flute Taps