Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # C54166
Zoro # G2844438
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54166
- Zoro # G2844438
- UPC # 697334541660
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M3-0.50 |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.21mm |
Pitch Diameter Limit | D3 |
Thread Length | 15.88mm |
75% Thread Drill Size | 2.50 mm |
Square Size | 2.79 mm |
Shank Length | 33.33 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | #38 |
55% Thread Drill Size | #37 |
Thread Size | M3x0.5 |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric, Bottoming, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery Kit, Drive Size 3/4 in Square, 18 V, Includes Battery/Charger (2864-20, 48-59-1880)
- AMPG Groove Measeurement Caliper Jaw, .400" (Z9510)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- RIDGID Nipple Chuck Kits and Adapters, RIDGID 51005 (51005)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 Flutes (C54095)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap , #10-24 , Plug , Uncoated , 3 Flutes (3CPB)
- Cleveland Straight Flute 3-Flute Taps