Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # C54155
Zoro # G2844368
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54155
- Zoro # G2844368
- UPC # 697334541554
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
75% Thread Drill Size | 2.32 mm |
65% Thread Drill Size | 3/32 in |
55% Thread Drill Size | 2.45 mm |
Tap Length Standard | USCTI |
Thread Size | #4-48 |
Shank Length | 1 9/32 in |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #4-48, UNF, Bottoming, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- ZORO SELECT Magnetic Bulk Lifter, 4-1/2 lb., Ceramic (ML72C)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-916)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- YMW TAPS Straight Flute Hand Tap , Bottoming , 3 Flutes, UNC (TSUN4H2NEBA)
- Cleveland Taps