Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # C54133
Zoro # G2754418
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M2.5-0.45
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54133
- Zoro # G2754418
- UPC # 697334541332
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M2.5-0.45 |
Tap Dimension Type | Metric |
Tap Size | M2.5 |
Overall Length | 46.04mm |
Thread Length | 12.70mm |
Pitch Diameter Limit | D3 |
55% Thread Drill Size | #44 |
Square Size | 2.79 mm |
75% Thread Drill Size | #46 |
Thread Size | M2.5x0.45 |
65% Thread Drill Size | 2.10 mm |
Shank Length | 33.34 mm |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M2.5x0.45, Metric, Bottoming, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/32 in. SAE Combination Wrench (45-96-9411)
- GS TOOLING ER11 3mm ( .1181) AA Ultra Precision Collet (336709)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- FEIN Gsz8 90Pel Die Grinder (GSZ8-90PEL)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- CLEVELAND Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC (C54118)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170200)
- Cleveland Straight Flute 3-Flute Taps