Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # C54122
Zoro # G2844289
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #3-56
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54122
- Zoro # G2844289
- UPC # 697334541226
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #3-56 |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
Thread Size | #3-56 |
65% Thread Drill Size | 2.13 mm |
75% Thread Drill Size | #46 |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #44 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #3-56, UNF, Bottoming, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #46, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- MILWAUKEE TOOL M18 10T Knockout 1/2-4" Kit, M18 Band Saw (2676-23, 2829-20)
- FIREPOWER Soft Frame, Lift Front Welders Goggles 2"X4-1/4" (FPW1423-0018)
- BON TOOL Bon 27-168 Double Face Sledge, 4 Lb 16" Fiberglass Handle (27-168)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes (15463)
- Cleveland Straight Flute 3-Flute Taps