Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 3 Flutes
Mfr # C54095
Zoro # G3065662
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #2-64
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54095
- Zoro # G3065662
- UPC # 697334540953
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #2-64 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Pitch Diameter Limit | H2 |
Thread Length | 3/8" |
Tap Length Standard | USCTI |
Thread Size | #2-64 |
75% Thread Drill Size | 1.80 mm |
65% Thread Drill Size | #49 |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 1.87 mm |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #2-64, UNF, Bottoming, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.80 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- MILWAUKEE TOOL 5-1/4" BIG HAWG w/Carbide Teeth (49-56-9270)
- PARAGON DIAMOND TOOLS 20'' x .170 x 1''DP Rail & Structural Steel Blade (RRS-20)
- KRAFT TOOL Self-Leveling Pins (GG240)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- Cleveland Straight Flute 3-Flute Taps