Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 3
Mfr # C54205
Zoro # G2754549
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3.5-0.60
- Shank Dia. 3.58mm
- Tap Chamfer Bottoming
- Tap Dimension Type Metric
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54205
- Zoro # G2754549
- UPC # 697334542056
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3.5-0.60 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3.5 |
Overall Length | 50.80mm |
Pitch Diameter Limit | D4 |
Thread Length | 17.46mm |
65% Thread Drill Size | 3.00 mm |
75% Thread Drill Size | 2.90 mm |
Tap Length Standard | USCTI |
Thread Size | M3.5x0.6 |
Shank Length | 33.34 mm |
55% Thread Drill Size | #31 |
Square Size | 2.79 mm |
Description
Straight Flute Tap, Thread Size M3.5x0.6, Metric, Bottoming, Overall Length 50.80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9.65 mm, 75 Percent Thread Drill Size 2.90 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 7/16 X 1 Depth Icecut Annular Core Cutters Universal Shank (05F007)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-10)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- STARRETT Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99907-11)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 Flutes (C54095)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1001100)
- Cleveland Straight Flute 3-Flute Taps