Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # C54473
Zoro # G2845558
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. Shank Dia.: 0.255"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54473
- Zoro # G2845558
- UPC # 697334544739
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-28 |
Square Size | 0.1910 in |
Tap Length Standard | USCTI |
55% Thread Drill Size | 5.70 mm |
75% Thread Drill Size | 5.45 mm |
65% Thread Drill Size | 7/32 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- WERA Metal Ratchet Set, 1/4" Drive, Metric, 2 (05004018001)
- SPEEDAIRE Air Gun, Short Leaver, 36" Extension Size (458J47)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- OSG Straight Flute Hand Tap Plug, 2 Flutes (1060000)
- Cleveland Taps