Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # C54353
Zoro # G2845110
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. Shank Dia.: 0.194"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54353
- Zoro # G2845110
- UPC # 697334543534
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | Shank Dia.: 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Pitch Diameter Limit | H3 |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
Thread Size | #10-32 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (11908)
- SUPERIOR PARTS Aftermarket O-Ring, PK 2 (SP 851606-S)
- DIABLO HOLE SAW DIAMOND GRIT 1-1/2in. (DHS1500DG)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (330071)
- Cleveland Straight Flute 2-Flute Taps