Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # C54274
Zoro # G2844751
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. Shank Dia.: 0.168"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54274
- Zoro # G2844751
- UPC # 697334542742
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | Shank Dia.: 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H3 |
Thread Length | 3/4" |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Tap Length Standard | USCTI |
Square Size | 0.1310 in |
65% Thread Drill Size | 3.50 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Extension Shaft, 12 in, For Fitting Reamer (16050)
- KLEIN TOOLS 4mm Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-4MM)
- BASEPLEX Soft Face Hammer, 17 oz., 12-13/16" L (3906040)
- MITUTOYO 30 to 36/.001" Outside Micrometer I/A (104-204)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- OSG Straight Flute Hand Tap, Bottoming, 2 Flutes (1073501)
- Cleveland Straight Flute 2-Flute Taps