Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # C54265
Zoro # G2844760
original price:
$6.69
10% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.168"
- Tap Thread Size #8-32
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54265
- Zoro # G2844760
- UPC # 697334542650
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.168" |
Tap Thread Size | #8-32 |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3.60 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Nutsetter, 7/16 Mag Nutsetter x 4 (1100MN716S)
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Diameter, Incl (2) 1.5 Ah Batteries, Soft Case (2550-22)
- SP AIR 3/8" Super Fast Mini Impact Ratchet (SP-1765HD)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/2x1/2x1x3 (C81894)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 2 Flutes (301551)
- Cleveland Straight Flute 2-Flute Taps