Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 2 Flutes
Mfr # C54216
Zoro # G2844541
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. Shank Dia.: 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54216
- Zoro # G2844541
- UPC # 697334542162
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
Tap Length Standard | USCTI |
75% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Square Size | 0.1100 in |
55% Thread Drill Size | #32 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper 6In./150Mm (530-104)
- CMT Router Bit, 2 Flutes, 2-9/64 in. L (807.128.11)
- SUNEX PLIERS 3 PC SET 11" HOSE GRIP (SU3703V)
- WALTER Turning Insert, Trigon, 3, WCMT, 1, Carbide (WCMT06T304-FM4 WSM20S)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54353)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- KODIAK CUTTING TOOLS M3.5 X .6 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5564171)
- Cleveland Taps