Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # C54088
Zoro # G2844298
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54088
- Zoro # G2844298
- UPC # 697334540885
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 3/8" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #49 |
65% Thread Drill Size | 1.80 mm |
Square Size | 0.1100 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 1.73 mm |
Thread Size | #2-56 |
Shank Length | 1 3/8 in |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-40-5PK)
- RIDGID Strap Wrench, 3-1/2in Dia Cap, Steel (2P)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- TOOLPRO 36 in Power Mixer with Pail Saver Tip (TP03030)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 2 Flutes (330018)
- Cleveland Taps