Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # C54057
Zoro # G2844149
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #1-64
- Tap Dimension Type Inch
- Tap Chamfer Bottoming
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54057
- Zoro # G2844149
- UPC # 697334540571
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #1-64 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Pitch Diameter Limit | H1 |
Thread Length | 3/8" |
Tap Length Standard | USCTI |
Thread Size | #1-64 |
Square Size | 0.1100 in |
65% Thread Drill Size | #53 |
75% Thread Drill Size | 1.45 mm |
55% Thread Drill Size | 1/16 in |
Shank Length | 1 5/16 in |
Description
Straight Flute Tap, Thread Size #1-64, UNC, Bottoming, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (T/AT12X1.75)
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi (372110)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- MITUTOYO Vernier Depth Gage, 6", Fine Adj (527-111)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54274)
- CLE-LINE Straight Flute Hand Tap Taper, 2 Flutes (C00763)
- Cleveland Straight Flute 2-Flute Taps