Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes
Mfr # C54768
Zoro # G2846599
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.429"
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size 9/16"-18
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54768
- Zoro # G2846599
- UPC # 697334547686
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.429" |
Tap Dimension Type | Inch |
Tap Thread Size | 9/16"-18 |
Pitch Diameter Limit | H3 |
Tap Size | 9/16" |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
55% Thread Drill Size | 13.25 in |
Shank Length | 1 15/16 in |
Square Size | 5/16 in |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 33/64 in |
Description
Three Piece Tap Kit, Tap Thread Size 9/16 In.-18, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1, Overall Length 3 19/32 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (92224D2B123685)
- IGAGING Origin Cal iP54 Smart Wireless Absolute Caliper, 12" - 100-700-B12 (100-700-B12)
- DEWALT 1-Piece 4" x 22" SDS Max Core Bit (DW5925)
- PROTO Combination Wrench, 5-5/8" Length (J1211-T500)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55222)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27638)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54691)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- Cleveland Straight Flute 4-Flute Taps