Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC
Mfr # C54272
Zoro # G2844709
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. Shank Dia.: 0.168"
- Tap Dimension Type Inch
- Tap Thread Size #8-32
- Pitch Diameter Limit H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54272
- Zoro # G2844709
- UPC # 697334542728
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.168" |
Tap Dimension Type | Inch |
Tap Thread Size | #8-32 |
Pitch Diameter Limit | H2 |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
65% Thread Drill Size | 3.50 mm |
55% Thread Drill Size | 3.60 mm |
Square Size | 1/8 in |
Shank Length | 1-3/8 in |
75% Thread Drill Size | 3.40 mm |
Description
Three Piece Tap Kit, Tap Thread Size #8-32, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 3/8 in, Overall Length 2 1/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- CRAYOLA CHALK COLORED 12 STICKS (51-0816)
- STECK MANUFACTURING Pogo Ii (STC20099)
- CENTURY DRILL & TOOL Brad Point Woodbit 12Mm Overall Lgth 151Mm Cutting Lgth 101Mm Rs 9.5Mm (37312)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54249)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54788)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54470)
- KODIAK CUTTING TOOLS 1/4-20 TIN Coated Tap Bottom Chamfer (5540956)
- Cleveland Straight Flute 4-Flute Taps