Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, 4 Flutes
Mfr # C54600
Zoro # G2846011
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. Shank Dia.: 0.381"
- Tap Dimension Type Inch
- Tap Thread Size 3/8"-24
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54600
- Zoro # G2846011
- UPC # 697334546009
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.381" |
Tap Dimension Type | Inch |
Tap Thread Size | 3/8"-24 |
Pitch Diameter Limit | H3 |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Shank Length | 1 11/16 in |
Square Size | 9/32 in |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 11/32 in |
Description
Three Piece Tap Kit, Tap Thread Size 3/8 In.-24, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 3/4 in, Overall Length 2 15/16 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10" MT5 75 Degree Bull Nose Live Center (3900-5018)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282005)
- PROTO Spanner Wrench, Steel, 3 in Cap. (JC495B)
- WRIGHT TOOL Cushion Grip Slotted Screwdriver Round S (9153)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54546)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54270)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54470)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- Cleveland Straight Flute 4-Flute Taps