Shop All Extension Taps
Cleveland
Straight Flute Hand Tap, 3/4"-16, Plug, 3 Flutes, UNF
Mfr # C60999
Zoro # G2755361
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Overall Length 4-1/4"
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C60999
- Zoro # G2755361
- UPC # 697334609995
- Country of Origin United States
- Category Extension Taps
Dimensions
Overall Length | 4-1/4" |
Tap Dimension Type | Inch |
Shank Dia. | Shank Dia.: 0.590" |
Tap Size | 3/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Tap Thread Size | 3/4"-16 |
55% Thread Drill Size | 17.90 mm |
Square Size | 0.4420 in |
Shank Length | 2 1/4 in |
Thread Size | 3/4"-16 |
75% Thread Drill Size | 17.50 mm |
Tap Length Standard | USCTI Table 302A |
65% Thread Drill Size | 17.70 mm |
Description
Extension Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1822)
- BIG HORN Aluminum Miter T-Track - For Standard 3/4 Inch x 3/8 Inch Miter Gauges - 48-Inch (19802)
- PACIFIC HANDY CUTTER Utility Blade, Straight, 2 in, PK100 (B11117-9)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 11/32" 6 pt SAE Socket, 6 Points (41911)
- OSG Spiral Point Tap, M10-1.25, Plug, Metric Fine, 3 Flutes (1653004908)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766301)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- DRILLCO 1/4-20, 6 in. EXT PLUG TAP SMALL SHNK -2060 (206A116SP)
- GARANT HSS-E-PM Through Hole Machine Tap, 5/16-18 Tap Thread Size, AlTix Coated (133360 5/16-18)
- GREENFIELD THREADING Pipe Tap Semi-Bottoming, 4 Flutes (384524)
- HOLEX HSS-E Through Hole Machine Tap, 10-32 Tap Thread Size, TiN Coated (133425 10-32)
- Cleveland Taps