Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, 3/4"-10, Bottoming, Plug, Taper, 4 Flutes
Mfr # C54841
Zoro # G2846772
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.590"
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size 3/4"-10
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54841
- Zoro # G2846772
- UPC # 697334548416
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.590" |
Tap Dimension Type | Inch |
Tap Thread Size | 3/4"-10 |
Pitch Diameter Limit | H3 |
Tap Size | 3/4" |
Overall Length | 4-1/4" |
Thread Length | 2" |
75% Thread Drill Size | 16.50 mm |
55% Thread Drill Size | 17.20 mm |
Shank Length | 2-1/4 in |
65% Thread Drill Size | 16.90 mm |
Square Size | 7/16 in |
Description
Three Piece Tap Kit, Tap Thread Size 3/4 In.-10, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1 7/32 in, Overall Length 4 1/4 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" JT2 Drill Chuck with 1/2" Straight Shank Arbor (9999-0009)
- BOSCH 9 in L x Wood Cutting High Carbon Steel 5 PK (RP95)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 6, 1 in. (68481)
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C55218)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54691)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54933)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54996)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (318779)
- Cleveland Straight Flute 4-Flute Taps