Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, #3-56, Bottoming, Plug, Taper, 3 Flutes, UNF
Mfr # C54123
Zoro # G2844307
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #3-56
- Pitch Diameter Limit H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54123
- Zoro # G2844307
- UPC # 697334541233
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Thread Size | #3-56 |
Pitch Diameter Limit | H2 |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
Shank Length | 1 5/16 in |
65% Thread Drill Size | 2.13 mm |
55% Thread Drill Size | #44 |
75% Thread Drill Size | #46 |
Square Size | 7/64 in |
Description
Three Piece Tap Kit, Tap Thread Size #3-56, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1/2 in, Overall Length 1 13/16 in, 75 Percent Thread Drill Size #46, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 gal Cable and Wire Pulling Lubricants Bucket Ivory (31-278)
- QUALTOOL Hex Tamper Resistant Power Bit, 1/4 (70H7TR)
- 5.11 Tool Belt, Buckle Belt, Black, Ribbed Weave Nylon Webbing (Belt), Aluminum Anodized (Buckle) (59510)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (6006600)
- Cleveland Taps