Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, #3-48, Bottoming, Plug, Taper, 3 Flutes, UNC
Mfr # C54118
Zoro # G2844228
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #3-48
- Pitch Diameter Limit H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54118
- Zoro # G2844228
- UPC # 697334541189
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Thread Size | #3-48 |
Pitch Diameter Limit | H2 |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
Shank Length | 1 5/16 in |
Square Size | 7/64 in |
75% Thread Drill Size | 2.00 mm |
55% Thread Drill Size | 2.12 mm |
65% Thread Drill Size | #46 |
Description
Three Piece Tap Kit, Tap Thread Size #3-48, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 1/2 in, Overall Length 1 13/16 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 5' Jaw Opening, in.Iin. Bar Clamp - 6,000 Load Capacity, Regular-Duty (21805)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D126)
- VIM PRODUCTS VIM Tools 12 mm XZN Stubby Driver (XZN112)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- WIDIA Straight Flute Hand Tap, Plug, 3 (14734)
- Cleveland Taps