Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, #2-56, Bottoming, Plug, Taper, 3 Flutes, UNC
Mfr # C54092
Zoro # G2844237
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #2-56
- Pitch Diameter Limit H2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C54092
- Zoro # G2844237
- UPC # 697334540922
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Thread Size | #2-56 |
Pitch Diameter Limit | H2 |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 3/8" |
Shank Length | 1-3/8 in |
65% Thread Drill Size | 1.80 mm |
75% Thread Drill Size | 1.73 mm |
Square Size | 7/64 in |
55% Thread Drill Size | #49 |
Description
Three Piece Tap Kit, Tap Thread Size #2-56, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 7/16 in, Overall Length 1 3/4 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Hammer Drill/Driver (GSB18V-975CB25)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 4" Long (D001004)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367917)
- DRILL AMERICA 1/2" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1/2)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- Cleveland Straight Flute 3-Flute Taps