Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes
Mfr # C54392
Zoro # G2845433
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. Shank Dia.: 0.220"
- Tap Dimension Type Inch
- Tap Thread Size #12-28
- Pitch Diameter Limit H3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C54392
- Zoro # G2845433
- UPC # 697334543923
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.220" |
Tap Dimension Type | Inch |
Tap Thread Size | #12-28 |
Pitch Diameter Limit | H3 |
Tap Size | #12 |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Square Size | 5/32 in |
75% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #12 |
65% Thread Drill Size | #13 |
Shank Length | 1 13/32 in |
Description
Three Piece Tap Kit, Tap Thread Size #12-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 1/2 in, Overall Length 2 3/8 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER 4” SS Bent Pole Scraper w/Threaded Handle (10739)
- KO-KEN Wobble-Fix Extension Bar set 50-250mm ABS Tray 5 pieces 1/2 Sq. Drive (PK4763/5)
- STM 1516 5C Collet (325380)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In (33 12FG)
- CLEVELAND Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, 4 Flutes (C54600)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54797)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54726)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT9M125)
- Cleveland Taps