Shop All Straight Flute Taps
Cleveland
Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF
Mfr # C55002
Zoro # G2847472
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-12
- Tap Chamfer Bottoming
- Number of Flutes 6
- Tap Thread Type UNF
- Shank Dia. Shank Dia.: 1.021"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C55002
- Zoro # G2847472
- UPC # 697334550020
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Shank Dia. | Shank Dia.: 1.021" |
Overall Length | 5-3/4" |
Pitch Diameter Limit | H4 |
Tap Dimension Type | Inch |
Thread Length | 2-9/16" |
Tap Size | 1/4" |
65% Thread Drill Size | 1.1796 in |
Thread Size | 1 1/4"-12 |
Shank Length | 3 5/32 in |
Tap Length Standard | USCTI |
Square Size | 0.7660 in |
75% Thread Drill Size | 1.1688 in |
Description
Straight Flute Tap, Thread Size 1 1/4 In.-12, UNF, Bottoming, Overall Length 5 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 2 9/16 in, 75 Percent Thread Drill Size 1.1688 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL Hammer Rip 10Oz Lil' Pro (9)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Cup & Die Set (1'' Conduit) (HPS138)
- HYDE Joint Knife, w/Hammer Head End, 8" W (06881)
- WESTWARD Tool Belt, Tool Belt, Blue, Black, 600D Polyester, 13 Pockets (5MZL1)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (C55064)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF (C55063)
- IRWIN Tapplgcd 1/2-13 (8144)
- OSG Straight Flute Hand Tap, 1-3/8"-8, Bottoming, 6 Flutes, UNF (1690800)
- KLEIN TOOLS Replacement Tap for Triple Taps Cat. No. 625-24 (626-24)
- IRWIN Bottom Tap 10-24Nc Cd (1788672)
- Cleveland Taps