Shop All Step Drill Bits
Cleveland
Step Drill
Mfr # C20311
Zoro # G903664511
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 1/8 in to 1/2 in
- Overall Length 3 1/8 in
- Flute Length 1 3/4 in
- Drill Bit Sizes Included 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C20311
- Zoro # G903664511
- UPC # 662355013540
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1/2 in |
Overall Length | 3 1/8 in |
Flute Length | 1 3/4 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
Shank Diameter | 1/4 in |
Shank Length | 3 1/8 in |
Shank Hex Size | 1/4 in |
Minimum Hole Size | 1/8 in |
Maximum Hole Size | 1/2 in |
Number Hole Sizes | 13 |
Maximum Drilling Depth | 3/32 in |
Description
Step Drill, High Speed Steel, Bright (Uncoated), 1/8 in to 1/2 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 1/8 in Overall Length, Maximum Drilling Depth 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (415-1250)
- WESTWARD Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36 Grinding Wheel Grit (1KEN1)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- KLEIN TOOLS Tool Belt, Tool Belt, Brown, Polypropylene (5225)
- CLEVELAND Step Drill (C20301)
- CLEVELAND Step Drill (C20313)
- CLEVELAND Step Drill (C20302)
- CLEVELAND Step Drill (C20310)
- CLEVELAND Step Drill (C20303)
- NORSEMAN BY VIKING DRILL AND TOOL 5/16" to 9/16" 78-GR Gold Oxide HSS Step Reamer (83710)
- LENOX Step Drill Bits (30908VB8)
- Cleveland Step Drill Bits