Shop All Step Drill Bits
Cleveland
Step Drill
Mfr # C20310
Zoro # G503664515
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 3/16 in to 1/2 in
- Overall Length 3 1/8 in
- Decimal Equivalent 0.1875, 0.25, 0.3125, 0.375, 0.4375, 0.5
- Drill Bit Sizes Included 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C20310
- Zoro # G503664515
- UPC # 662355013533
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 1/2 in |
Overall Length | 3 1/8 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in |
Flute Length | 2 1/4 in |
Shank Diameter | 1/4 in |
Shank Length | 3 1/8 in |
Shank Hex Size | 1/4 in |
Minimum Hole Size | 3/16 in |
Maximum Drilling Depth | 9/32 in, 3/8 in |
Maximum Hole Size | 1/2 in |
Number Hole Sizes | 6 |
Description
Step Drill, High Speed Steel, Bright (Uncoated), 3/16 in to 1/2 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 1/8 in Overall Length, Maximum Drilling Depth 9/32 in, 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMESTEAD 8in. Extra Large Gear Puller (HO81998)
- GREY PNEUMATIC SKT 3/4" DRIVE X 15/16" UNIVERSAL IM (GP3030U)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 010)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/4" 12 Point SAE (CMMT47785)
- CLEVELAND Step Drill (C20302)
- CLEVELAND Step Drill (C20303)
- CLEVELAND Step Drill (C20300)
- CLEVELAND Step Drill (C20311)
- CLEVELAND Step Drill (C20301)
- CLEVELAND Step Drill (C20313)
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- Cleveland Step Drill Bits