Shop All Square End Mills
Cleveland
Square End Mill
Mfr # C98254
Zoro # G003673505
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Length of Cut 19.00 mm
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 8.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C98254
- Zoro # G003673505
- UPC # 697334031024
- Country of Origin United States
- Category Square End Mills
Dimensions
Length of Cut | 19.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 63.00 mm |
Neck Dia. | 0.0000 in |
Corner Radius | 0.000 in |
Chamfer Width | 0.000 in |
Neck Length | 0.0000 in |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 19.00 mm, Overall Length 63.00 mm, Shank Dia. 8.00 mm, Neck Dia. 0.0000 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5362FL)
- BOSCH Angle Grinder, 6", 13 A, 9300 RPM, 120VAC (GWS13-60)
- TOUGHBUILT 6.75" W X 10.24" H Polyester Universal Pouch/Utility Knife Pocket Tool Bag 8 pocket (TB-CT-26-2BES)
- GREENLEE Swivel, 15,000 Lbs (39110)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 10mmx3/8x1x2-11/16 (C75098)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8-TA TiAlN 3/8x3/8x3/8x2.1562 (C31065)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1-1/8x3/4x1-3/8x3-5/8 (C75026)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- CLEVELAND 3-Flute Carbide Square Single End High-Perf End Mill for Alum CTD CEM-AM3-ZN ZrN 3/16x3/16x9/16x2 (C72343)
- CLEVELAND 4-Flute Carbide Mini Square Single End Mill CTD CMCE-4-AL AlCrN 3.5mmx3/16"x0.1875"x2" (C76268)
- MELIN TOOL CO End Mill, Str, Carbide, Square, 1/8" x 1/2 (SAMG-404)
- Cleveland Square End Mills