Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug 4 Flutes
Mfr # C86249
Zoro # G1595380
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M16-2
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Thread Length 29.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C86249
- Zoro # G1595380
- UPC # 697334917984
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16-2 |
Thread Length | 29.00mm |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 12.19mm |
Tap Size | M16 |
Size | M16 |
Shank Length | 57.00 mm |
55% Thread Drill Size | 14.50 mm |
Tap Length Standard | DIN |
Thread Size | M16x2 |
65% Thread Drill Size | 9/16 in |
75% Thread Drill Size | 14.00 mm |
Square Size | 9.14 mm |
Drill Bit Size | 14.00 mm |
Description
Spiral Point Tap, Thread Size M16x2, Metric Coarse, Overall Length 110.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3.00mm (47259)
- BOSCH 4-Cutter Hammer Drill Bit 1-3/8" x 29"L, SDS Max (HC5082)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48916)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- CLEVELAND Spiral Point Tap, 3/4"-10, Plug, UNC, 4 Flutes, TiAlN (C86128)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509207)
- Cleveland Spiral Point 4-Flute Taps