Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap Plug, 4 Flutes
Mfr # C86232
Zoro # G1595557
original price:
$149.99
7% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86232
- Zoro # G1595557
- UPC # 697334917816
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Tap Dimension Type | Inch |
Tap Size | 1" |
Shank Dia. | 0.800" |
Pitch Diameter Limit | Not Rated |
Overall Length | 6-19/64" |
Thread Length | 1-3/8" |
Size | 1 |
55% Thread Drill Size | 29/32 in |
Shank Length | 3 3/4 in |
Drill Bit Size | 7/8 in |
75% Thread Drill Size | 22.25 mm |
Tap Length Standard | DIN |
Thread Size | 1"-8 |
65% Thread Drill Size | 57/64 in |
Square Size | 0.6000 in |
Description
Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 6 9/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTI BRISTLE BLASTER Plastic Housing Blaster (10MT30592)
- DICKIES Rigid Nail / Screw Work Pouch with Tape Measure Clip (57101)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 1/16 (C19160)
- SQUIDS BY ERGODYNE Split Ring Tool Attachment, 1.5 in 3.8 cm (3785L)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86233)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- WALTER Spiral Point Tap, Taper, 4 (P21360-M42X2)
- Cleveland Spiral Point 4-Flute Taps