Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug 4 Flutes
Mfr # C86230
Zoro # G1595575
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-9
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Length 1-19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86230
- Zoro # G1595575
- UPC # 697334917793
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-9 |
Thread Length | 1-19/64" |
Tap Size | 7/8" |
Overall Length | 5-33/64" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.697" |
Tap Dimension Type | Inch |
Size | 7/8 |
Shank Length | 3 1/8 in |
65% Thread Drill Size | 25/32 in |
Drill Bit Size | 49/64 in |
Square Size | 0.5230 in |
Thread Size | 7/8"-9 |
55% Thread Drill Size | 51/64 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 19.50 mm |
Description
Spiral Point Tap, Thread Size 7/8 In.-9, UNC, Overall Length 5 1/2 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 5/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP9)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- HYDE MUD PAN SS 12""L (09012)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- YG-1 TOOL CO 4 Flute Spiral Pointed Plug Hardslick Coated Tap For Steels Upto 38Hrc (J8864)
- Cleveland Spiral Point 4-Flute Taps