Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug 4 Flutes
Mfr # C86225
Zoro # G1595627
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86225
- Zoro # G1595627
- UPC # 697334917748
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Pitch Diameter Limit | Not Rated |
Overall Length | 4-21/64" |
Shank Dia. | 0.429" |
Thread Length | 1-1/64" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Size | 9/16 |
55% Thread Drill Size | 13.25 mm |
Square Size | 0.3220 in |
Shank Length | 2 25/32 in |
Drill Bit Size | 33/64 in |
75% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 33/64 in |
Thread Size | 9/16"-18 |
Tap Length Standard | DIN |
Description
Spiral Point Tap, Thread Size 9/16 In.-18, UNF, Overall Length 4 5/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 12.90 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 6.000"L, SDS Plus (HCFC2081)
- CMT Tenon And Plug Cutter, 7/8" (529.222.31)
- IRWIN D.1 Hxcd3/8-16 (9434)
- MILWAUKEE TOOL 1/4 in. Drive 1/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9003)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86249)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Spiral Pt Plug Tap Metric Tap (5512012)
- Cleveland Spiral Point 4-Flute Taps