Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap Plug, 4 Flutes
Mfr # C86132
Zoro # G1595916
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Thread Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86132
- Zoro # G1595916
- UPC # 697334917304
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Thread Length | 1-3/8" |
Shank Dia. | 0.800" |
Tap Dimension Type | Inch |
Overall Length | 6-19/64" |
Tap Size | 1" |
Pitch Diameter Limit | Not Rated |
Size | 1 |
Shank Length | 3 3/4 in |
75% Thread Drill Size | 22.25 mm |
Square Size | 0.6000 in |
Tap Length Standard | DIN |
Drill Bit Size | 7/8 in |
Thread Size | 1"-8 |
65% Thread Drill Size | 57/64 in |
55% Thread Drill Size | 29/32 in |
Description
Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 6 9/32 in, HSS-E, TiAlN, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit (HC4C2064)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 10"L, SDS Plus (HCFC2013)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- BETA SAE T-Handle Hex Key, 3/8 in Tip Size, 8 in Long, 3 5/16 in Short (96T INOX)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- CLEVELAND Spiral Point Tap, 3/4"-10, Plug, UNC, 4 Flutes, TiAlN (C86128)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- WALTER Spiral Point Tap, Taper 4 Flutes (P21360-M25X1.5)
- Cleveland Spiral Point 4-Flute Taps