Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug, 4
Mfr # C96029
Zoro # G1594050
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96029
- Zoro # G1594050
- UPC # 697334920397
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Tap Dimension Type | Inch |
Tap Size | 3/4" |
Thread Length | 1-7/64" |
Shank Dia. | 0.590" |
Pitch Diameter Limit | Not Rated |
Overall Length | 4-59/64" |
Size | 3/4 |
55% Thread Drill Size | 17.90 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 17.50 mm |
Drill Bit Size | 11/16 in |
Square Size | 0.4420 in |
65% Thread Drill Size | 17.70 mm |
Thread Size | 3/4"-16 |
Shank Length | 2 11/16 in |
Description
Spiral Point Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 29/32 in, HSS-E, Hard Lube, Right Hand, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Short), 5/16 (H2064S)
- MILWAUKEE TOOL EXACT 4/0 Copper 12T U-Style Die (49-12-U04AC)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (234008)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86251)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- Cleveland Taps