Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug, 4
Mfr # C86251
Zoro # G1595365
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18-2.5
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86251
- Zoro # G1595365
- UPC # 697334918004
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-2.5 |
Tap Dimension Type | Metric |
Pitch Diameter Limit | Not Rated |
Overall Length | 125.00mm |
Tap Size | M18 |
Shank Dia. | 13.77mm |
Thread Length | 29.00mm |
Size | M18 |
Thread Size | M18x2.5 |
Shank Length | 70.00 mm |
55% Thread Drill Size | 16.20 mm |
Tap Length Standard | DIN |
Square Size | 10.31 mm |
Drill Bit Size | 15.50 mm |
65% Thread Drill Size | 5/8 in |
75% Thread Drill Size | 15.50 mm |
Description
Spiral Point Tap, Thread Size M18x2.5, Metric Coarse, Overall Length 125.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 54.99 mm, 75 Percent Thread Drill Size 15.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- KLEIN TOOLS Cable Splicer's Kit (46037)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 17mm (KTI-41717)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86249)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- Cleveland Taps