Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug, 4
Mfr # C86231
Zoro # G1595566
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C86231
- Zoro # G1595566
- UPC # 697334917809
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Tap Dimension Type | Inch |
Thread Length | 1-19/64" |
Shank Dia. | 0.697" |
Overall Length | 5-33/64" |
Tap Size | 7/8" |
Pitch Diameter Limit | Not Rated |
Size | 7/8 |
75% Thread Drill Size | 20.40 mm |
55% Thread Drill Size | 20.90 mm |
Drill Bit Size | 13/16 in |
65% Thread Drill Size | 13/16 in |
Tap Length Standard | DIN |
Square Size | 0.5230 in |
Shank Length | 3 1/8 in |
Thread Size | 7/8"-14 |
Description
Spiral Point Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/2 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 5/16 in, 75 Percent Thread Drill Size 20.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 2/0 Copper 12T U-Style Die (49-12-U02AC)
- OSG Spiral Point Tap, Plug, 3 (1111701008)
- GREENLEE Punch Set, Hyd Driver (7310SB)
- MAKITA Gear Assembly Lxfd01Cw Reg Mka 125831 7 (126459-4)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86230)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96030)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86233)
- WALTER Spiral Point Tap, 5/8"-11, Plug, 4 Flutes (7557166)
- Cleveland Taps