Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96142
Zoro # G1593560
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.68mm
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96142
- Zoro # G1593560
- UPC # 697334921035
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Shank Dia. | 9.68mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 100.00mm |
Thread Length | 28.57mm |
Pitch Diameter Limit | Not Rated |
Size | M10 |
Shank Length | 60.00 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 8.90 mm |
Drill Bit Size | 8.70 mm |
75% Thread Drill Size | 0.3438 in |
55% Thread Drill Size | 9.10 mm |
Thread Size | M10x1.25 |
Square Size | 7.26 mm |
Description
Spiral Point Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 40.00 mm, 75 Percent Thread Drill Size 0.3438 in, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.332 (300 Q)
- PROTO 3/8" Drive Long Hex Bit Set, SAE, 7 pcs (J4900BD)
- DRILL AMERICA 3"-8 NPT HSS 8 Flute Pipe Tap, Cutting Direction: Right Hand (DWT64015)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96003)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86138)
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5418)
- Cleveland Taps