Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96126
Zoro # G1593728
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.480"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96126
- Zoro # G1593728
- UPC # 697334920878
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.480" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 4-21/64" |
Thread Length | 1-9/64" |
Pitch Diameter Limit | Not Rated |
Size | 5/8 |
Drill Bit Size | 17/32 in |
Thread Size | 5/8"-11 |
Tap Length Standard | DIN |
75% Thread Drill Size | 13.60 mm |
55% Thread Drill Size | 14.20 mm |
65% Thread Drill Size | 13.90 mm |
Shank Length | 2 7/32 in |
Square Size | 0.3600 in |
Description
Spiral Point Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 5/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 2 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1 5/16 in Size 6 pt Standard Depth, Black Oxide (J74288P)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- STANLEY General Purpose Slotted Screwdriver 1/4 in Round (66-164-A)
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYV3)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86114)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505805)
- Cleveland Spiral Point 3-Flute Taps