Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C96123
Zoro # G1593755
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96123
- Zoro # G1593755
- UPC # 697334920847
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 4-21/64" |
Pitch Diameter Limit | Not Rated |
Thread Length | 63/64" |
Size | 1/2 |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 mm |
Shank Length | 2 25/32 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 11.60 mm |
Drill Bit Size | 29/64 in |
Thread Size | 1/2"-20 |
Square Size | 0.2750 in |
Description
Spiral Point Tap, Thread Size 1/2 In.-20, UNF, Overall Length 4 5/16 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 1/2 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Set Of Rolls 8-12" F/918 (48405)
- MILWAUKEE TOOL 3/16 in. x 2 in. x 4 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7310)
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1259)
- WIHA Torx(R) Wing Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 10 PK (36513)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- CLEVELAND Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube (C96018)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96043)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWL4)
- Cleveland Taps