Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C96120
Zoro # G1593789
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.323"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96120
- Zoro # G1593789
- UPC # 697334961208
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 55/64" |
Pitch Diameter Limit | Not Rated |
Size | 7/16 |
Shank Length | 2 5/16 in |
Thread Size | 7/16"-14 |
Drill Bit Size | U |
Square Size | 0.2420 in |
65% Thread Drill Size | V |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Tap Length Standard | DIN |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 29/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 9/16 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set (GLS-3)
- RIDGID Bench Chain Vise, 1/4 to 6 In. (BC610A)
- CRESCENT NICHOLSON 6" Flat Double Cut Smooth File - Carded (03534NN)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (411195)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86108)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57152)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- OSG Spiral Point Tap Plug, 3 Flutes (1242405)
- Cleveland Taps