Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96117
Zoro # G1893906
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type UNF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96117
- Zoro # G1893906
- UPC # 697334920786
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-35/64" |
Thread Length | 45/64" |
Shank Length | 2 5/32 in |
Tap Length Standard | DIN |
75% Thread Drill Size | I |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
Drill Bit Size | I |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2380 in |
Size | 5/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive 50 to 100 Geared Teeth Round Head Style Hand Ratchet, 2" L, Chrome Finish (800740-2)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/64)
- LOCK TECHNOLOGY Shockit Socket 02 Sensor Removal Kit (LTILT994)
- MILWAUKEE TOOL 5-1/2" x 7/16" Universal QUIK-LOK Extension (48-28-1030)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96037)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96120)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57220)
- OSG Spiral Point Tap Plug, 3 Flutes (1740405)
- Cleveland Spiral Point 3-Flute Taps