Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C96116
Zoro # G1893915
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96116
- Zoro # G1893915
- UPC # 697334920779
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3-35/64" |
Thread Length | 45/64" |
Drill Bit Size | F |
Tap Length Standard | DIN |
65% Thread Drill Size | 17/64 in |
Square Size | 0.2380 in |
75% Thread Drill Size | F |
Shank Length | 2 5/32 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Size | 5/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (10E307)
- HOUGEN 1 in. X 4 in. 12,000-Series Annular Cutter (4-12232)
- PROTO Open End Wrench, SAE, 9/32" Head Size (J3026)
- VEGA INDUSTRIES ACR Power Bit, #2 X 2", Grey (150P2ACR)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C27723)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57620)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57228)
- OSG Spiral Point Tap Plug, 3 Flutes (1730801)
- Cleveland Spiral Point 3-Flute Taps