Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96045
Zoro # G1593895
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Thread Type Metric Coarse
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96045
- Zoro # G1593895
- UPC # 697334920557
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.75 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 42.07mm |
Size | M12 |
Thread Size | M12x1.75 |
Shank Length | 70.00 mm |
Square Size | 6.99 mm |
55% Thread Drill Size | 27/64 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 10.30 mm |
65% Thread Drill Size | 10.50 mm |
Drill Bit Size | 10.20 mm |
Description
Spiral Point Tap, Thread Size M12x1.75, Metric Coarse, Overall Length 110.00 mm, HSS-E, Hard Lube, Right Hand, Thread Length 40.00 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Skt Adptr, 1/4 in, 1/2 in (IWAF26212)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/16" x 1" (HCS.7/16)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57230)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86242)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96142)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96120)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- Cleveland Spiral Point 3-Flute Taps