Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96044
Zoro # G1593901
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.32mm
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96044
- Zoro # G1593901
- UPC # 697334920540
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 9.32mm |
Tap Thread Size | M12-1.25 |
Tap Size | M12 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Thread Length | 42.07mm |
Pitch Diameter Limit | Not Rated |
Size | M12 |
Shank Length | 70.00 mm |
Square Size | 6.99 mm |
75% Thread Drill Size | 10.78 mm |
Drill Bit Size | 10.80 mm |
Thread Size | M12x1.25 |
65% Thread Drill Size | 10.94 mm |
Tap Length Standard | DIN |
Description
Spiral Point Tap, Thread Size M12x1.25, Metric Fine, Overall Length 110.00 mm, HSS-E, Hard Lube, Right Hand, Thread Length 40.00 mm, 75 Percent Thread Drill Size 10.78 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-165 Stucco Machine (83-165)
- FLETCHER-TERRYMPANY Plas Cutter Tool (05-111)
- CRAFTSMAN Blow Gun Kit (CMXZTSG1140NB)
- BLAIR Spotweld Pilot, 1/4" Replacement, 3 pcs. (13217)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86238)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86214)
- CLEVELAND Spiral Point Tap, 3/4"-10, Plug, UNC, 3 Flutes, TiCN (C55398)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96043)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- Cleveland Spiral Point 3-Flute Taps