Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96036
Zoro # G1593980
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.7
- Shank Dia. 4.27mm
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96036
- Zoro # G1593980
- UPC # 697334920465
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.7 |
Shank Dia. | 4.27mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 63.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 50.80mm |
Size | M4 |
Drill Bit Size | 3.30 mm |
Square Size | 3.33 mm |
Tap Length Standard | DIN |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
65% Thread Drill Size | 3.40 mm |
Shank Length | 42.00 mm |
Thread Size | M4x0.7 |
Description
Spiral Point Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 63.00 mm, HSS-E, Hard Lube, Right Hand, Thread Length 21.01 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Tool Belt, Framers Rig, 3 Bag, Tan and Black, Tan and Black, 1680 Heavy Duty Poly Fabric, 29 Pockets (55185-TN)
- STAHLWILLE TOOLS Set combination ratcheting Wrench OPEN-RATCH No.17/12 12-pcs. (96411712)
- DYNABRADE CONTACT ARM 12" X 1/2" WIDE (DB15026)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12120)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55390)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86138)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96038)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86242)
- WIDIA Spiral Point Tap, Plug 3 Flutes (5365976)
- Cleveland Taps