Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96034
Zoro # G1594008
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M3-0.5
- Tap Chamfer Plug
- Tap Material Cobalt
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C96034
- Zoro # G1594008
- UPC # 697334920441
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M3-0.5 |
Tap Size | M3 |
Tap Dimension Type | Metric |
Overall Length | 56.00mm |
Pitch Diameter Limit | Not Rated |
Thread Length | 46.04mm |
Size | M3 |
Thread Size | M3x0.5 |
75% Thread Drill Size | 2.50 mm |
65% Thread Drill Size | #38 |
Drill Bit Size | 2.50 mm |
Tap Length Standard | DIN |
Shank Length | 37.00 mm |
Square Size | 2.79 mm |
55% Thread Drill Size | #37 |
Description
Spiral Point Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 56.00 mm, HSS-E, Hard Lube, Right Hand, Thread Length 19.00 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5020)
- SK PROFESSIONAL TOOLS 1/4 in Drive, E4 Female Torx(R) SAE Socket, 6 Points (42604)
- FOWLER IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-24in/0-600mm (54-100-124-0)
- FEIN Suction Base, 17" L, 1/4" Drive Size (92602054016)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96117)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57214)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86237)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57620)
- OSG Spiral Point Tap, Plug, 3 (34201001)
- Cleveland Spiral Point 3-Flute Taps