Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96008
Zoro # G1594260
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.168"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Style Spiral Point
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96008
- Zoro # G1594260
- UPC # 697334920182
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.168" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-31/64" |
Thread Length | 7/16" |
Pitch Diameter Limit | Not Rated |
Size | #8 |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Shank Length | 1 5/8 in |
Drill Bit Size | #29 |
Square Size | 0.1310 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 3.40 mm |
65% Thread Drill Size | 3.50 mm |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 15/32 in, HSS-E, Hard Lube, Right Hand, Thread Length 13/16 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG (908)
- WESTWARD Club Hammer, 4 lb., 12 In, Rubber/Steel (22XP74)
- MITUTOYO Reticle, 176-135 (176-135)
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55334)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C27723)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96007)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55364)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- YG-1 TOOL CO 3 Flute Hss Spiral Pointed Plug Style Steam Oxide Tap General Purpose (T6216503)
- Cleveland Taps