Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96003
Zoro # G1594315
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Material Cobalt
- Tap Chamfer Plug
- Tap Thread Type UNC
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C96003
- Zoro # G1594315
- UPC # 697334920137
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Size | #4 |
Tap Dimension Type | Inch |
Overall Length | 2-13/64" |
Pitch Diameter Limit | Not Rated |
Thread Length | 25/64" |
Size | #4 |
Tap Length Standard | DIN |
Drill Bit Size | #43 |
Thread Size | #4-40 |
Shank Length | 1 17/32 in |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.20 mm |
Square Size | 0.1100 in |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 2 3/16 in, HSS-E, Hard Lube, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Post, QUADRA, QITP30N, 13-15 In Swing (QITP30N)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008)
- RATCH CUT Pack of 2 replacement cutter wheels for RC1125 (RC1125-7C)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1" x 2" (HML.1)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86138)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96044)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57203)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86237)
- Cleveland Spiral Point 3-Flute Taps